Kohler K2211-G-0 "Caxton" Undermount Bathroom Sink
| Item: | K2211-G-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $119.66 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Length | 21-1/4" |
| Width | 17-1/4" |
| Height | 7-1/2" |
| Overall Size | 21-1/4'' x 17-1/4'' x 7-1/2'' |
| Bowl Length | 19" |
| Bowl Width | 15" |
| Bowl Depth | 4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| ADA Compliant | Yes |
| Features | • Glazed Underside |
| Includes | 52047 Clamp Assembly |
| Number of Bowls | 1 |
| Product Specifications |
| Installation Guide |
| Warranty |


