Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2211-G-47 "Caxton" Undermount Bathroom Sink

Item: K2211-G-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 21-1/4"
Width 17-1/4"
Depth 7-1/2"
Height 7-1/2"
Overall Size 21-1/4 x 17-1/4 x 7-1/2
Bowl Length 19"
Bowl Width 15"
Bowl Depth 4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
ADA Compliant Yes
Features Glazed Underside
Includes 52047 Clamp Assembly
Number of Bowls 1