X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2209-47 "Caxton" Undermount Bathroom Sink

Item: K2209-47
Finish: Almond
Online Availability: Available for immediate shipment
Select Finish:

List Price: $146.65

Price: $117.61 (Pricing is for Almond)



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 17"
Width 14"
Depth 7-1/2"
Overall Size 17'' x 14'' x 7-1/2''
Bowl Length 15"
Bowl Width 12"
Bowl Depth 4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features Unglazed Underside
Includes 52047 Clamp Assembly
Number of Bowls 1