X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2205-47 "Caxton" Undermount Bathroom Sink

Item: K2205-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-1/4"
Width 16-1/8"
Depth 8-1/4"
Height 8-1/4"
Overall Size 19-1/4 x 16-1/8 x 8-1/4
Bowl Length 17"
Bowl Width 14"
Bowl Depth 6-3/8"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Shown With Fairfax Faucet Model # (K-122654)
ADA Compliant Yes
Features Unglazed Underside
Includes 52047 Clamp Assembly
Number of Bowls 1