Kohler K2196-8R-0 "Pennington" Self Rimming Bathroom Sink
| Item: | K2196-8R-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $114.02 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | 8'' Widespread |
| Length | 20-1/4" |
| Width | 17-1/2" |
| Bowl Length | 16" |
| Bowl Width | 11" |
| Bowl Depth | 4" |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Includes | Right Side Soap Dispenser |
| Warranty |


