Kohler K2189-8-7 "Portrait" Self Rimming Bathroom Sink
| Item: | K2189-8-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $351.92 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' Centers |
| Length | 22-5/8" |
| Width | 18-7/8" |
| Height | 8-7/8" |
| Overall Size | 22-5/8'' x 18-7/8'' x 8-7/8'' |
| Bowl Length | 20" |
| Bowl Width | 12" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| ADA Compliant | Yes |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


