Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K218-BV
Kohler K218-BV "Antique" Vanity Shelf
| Item: | K218-BV |
| Finish: | Vibrant Brushed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $551.40 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Overall Width | 27" |
| Overall Height | 2-1/2" |
| Mounting Width | 24-1/2" |
| Bracket Diameter | 2-1/2" |
| Extension From Wall | 5-1/2" |
| Shelf Type | Tempered Glass Shelf |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


