Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K212-GD-BV
Kohler K212-GD-BV "Antique" Toothbrush & Tumbler Holder
| Item: | K212-GD-BV |
| Finish: | Vibrant Brushed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $314.91 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Width | 5" |
| Extension From Wall | 4-3/4" |
| Tumbler Included | Yes |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


