Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K211-BN
Kohler K211-BN "Antique" Paper Holder
| Item: | K211-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $370.76 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Overall Width | 7-5/8" |
| Overall Height | 6" |
| Construction | Solid Brass |
| Extension From Wall | 3-1/2" |
| Mounting Hardware Included | Yes |
| Features | • Single Post |
| Product Specifications |
| Parts Breakdown |
| Warranty |


