Kohler K20851-96 "Pinoir" Self Rimming Bathroom Sink
| Item: | K20851-96 |
| Finish: | Biscuit |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $176.52 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | Single-Hole |
| Length | 22-1/2" |
| Width | 18" |
| Bowl Length | 19" |
| Bowl Width | 12-3/4" |
| Bowl Depth | 4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Construction | Vitreous China |
| Shown With | Fairfax Faucet Model # (K-15182-F) |
| Warranty |


