Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K208-PB
Kohler K208-PB "Antique" Towel Ring
| Item: | K208-PB |
| Finish: | Vibrant Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $334.80 (Pricing is for Vibrant Polished Brass)
Details and Dimensions
| Overall Width | 7-3/4" |
| Overall Height | 5-3/4" |
| Construction | Brass |
| Extension From Wall | 3-1/2" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


