X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2075-8-0 "Serif" Self Rimming Bathroom Sink

Item: K2075-8-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $220.50

Price: $171.33 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 22-1/8"
Width 16-1/4"
Depth 8-1/4"
Height 8-1/4"
Overall Size 22-1/8 x 16-1/4 x 8-1/4
Bowl Length 16-7/8"
Bowl Width 10-1/8"
Bowl Depth 4-7/8"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes
Number of Bowls 1