X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K207-BN "Antique" Towel Bar

Item: K207-BN
Finish: Vibrant Brushed Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $641.00

Price: $526.90 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 32"
Construction Brass
Bracket Diameter 2-1/2"
Extension From Wall 3-1/2"
Mounting Hardware Included Yes