Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K207-BV
Kohler K207-BV "Antique" Towel Bar
| Item: | K207-BV |
| Finish: | Vibrant Brushed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $459.74 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 30" |
| Overall Length | 32" |
| Construction | Brass |
| Bracket Diameter | 2-1/2" |
| Extension From Wall | 3-1/2" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


