Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K207-CP "Antique" Towel Bar

Item: K207-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 32"
Construction Brass
Bracket Diameter 2-1/2"
Extension From Wall 3-1/2"
Mounting Hardware Included Yes