Kohler K2054-R-7 "Soho" Wall Hung Bathroom Sink
| Item: | K2054-R-7 |
| Finish: | Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $310.70 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' Centers |
| Length | 20" |
| Width | 18" |
| Height | 7" |
| Overall Size | 20'' x 18'' x 7'' |
| Bowl Length | 18" |
| Bowl Width | 13" |
| Bowl Depth | 4-7/8" |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Handle Hole Diameter | 1-1/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| Shown With | Revival Faucet Model # (K-16102-4A) |
| ADA Compliant | Yes |
| Features | • "Drilled For Concealed Arm Carrier, Right Side Soap Dispenser Hole" |
| Number of Bowls | 1 |
| Warranty |


