X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2054-L-0 "Soho" Wall Hung Bathroom Sink

Item: K2054-L-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4"
Length 20"
Width 18"
Depth 7"
Overall Size 20 x 18 x 7
Bowl Length 18"
Bowl Width 13"
Bowl Depth 4-7/8"
Sink Shape Rectangle
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Includes Left Side Soap Dispenser
Number of Bowls 1