X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2054-L-7 "Soho" Wall Hung Bathroom Sink

Item: K2054-L-7
Finish: Black
Online Availability: Please call for availability.
Select Finish:

List Price: $401.60

Price: $322.47 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4"
Length 20"
Width 18"
Depth 7"
Overall Size 20 x 18 x 7
Bowl Length 18"
Bowl Width 13"
Bowl Depth 4-7/8"
Sink Shape Rectangle
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
ADA Compliant Yes
Includes Left Side Soap Dispenser
Number of Bowls 1