X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K205-CP "Antique" Towel Bar

Item: K205-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $351.80

Price: $289.18 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 20-1/4"
Construction Brass
Bracket Diameter 2-1/2"
Extension From Wall 3-1/2"
Mounting Hardware Included Yes