Kohler K2030-0 "Greenwich" Wall Hung Bathroom Sink

Item: K2030-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $107.42 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 20-3/4"
Width 18-1/4"
Height 12-7/8"
Overall Size 20-3/4'' x 18-1/4'' x 12-7/8''
Bowl Length 15"
Bowl Width 10"
Bowl Depth 3-1/4"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Handle Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
Shown With Revival Faucet Model # (K-16102-4A)
ADA Compliant Yes
Features • "Drilled For Concealed Arm Carrier, Less Soap Dispenser Hole"
Includes Hanger
Number of Bowls 1