X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2028-1-96 "Pinoir" Pedestal Basin

Item: K2028-1-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/2"
Width 18"
Length 22"
Construction Vitreous China
Number of Faucet Holes 1 Hole
Faucet Hole Configuration Single Hole
Bowl Depth 4"
Bowl Length 18"
Bowl Width 12"
Additional Information Single Hole
Drain Sold Separately