Kohler K2013-4-47 "Revival" Pedestal Bathroom Sink
| Item: | K2013-4-47 |
| Finish: | Almond |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $982.77 (Pricing is for Almond)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 4'' Minispread |
| Faucet Centers | 4'' Centers |
| Length | 17-7/8" |
| Width | 23-7/8" |
| Height | 34" |
| Bowl Length | 11" |
| Bowl Width | 18" |
| Bowl Depth | 3-3/4" |
| Faucet Hole Diameter | 1-1/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Shown With | Revival Faucet |
| Includes | Rubber Pads, Accessory Pack |
| Includes Metal Pop-Up Drain | No |
| Product Specifications |
| Installation Guide |
| Warranty |


