X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2011-4-96 "Revival" Pedestal Bathroom Sink

Item: K2011-4-96
Finish: Biscuit
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 17-7/8"
Width 23-7/8"
Height 34"
Overall Size 23-7/8 x 17-7/8 x 34
Bowl Length 11"
Bowl Width 18"
Bowl Depth 3-3/4"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes