X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K20081-WH/K2003-WH "Revival" Pedestal Bathroom Sink

Item: K20081-WH/K2003-WH
Finish: White
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration Single-hole
Length 23-7/8"
Width 17-7/8"
Depth 34"
Height 34"
Overall Size 23-7/8 x 17-7/8 x 34
Bowl Length 18"
Bowl Width 11"
Bowl Depth 3-3/4"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes
Shown With Fairfax Faucet Model # (K-12181)
Number of Bowls 1