Kohler K20081-WH/K2003-WH "Revival" Pedestal Bathroom Sink
| Item: | K20081-WH/K2003-WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $732.64 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | Single-hole |
| Length | 23-7/8" |
| Width | 17-7/8" |
| Height | 34" |
| Overall Size | 23-7/8'' x 17-7/8'' x 34'' |
| Bowl Length | 11" |
| Bowl Width | 18" |
| Bowl Depth | 3-3/4" |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Pedestal Base Included | Yes |
| Shown With | Fairfax Faucet Model # (K-12181) |
| Product Specifications |
| Warranty |


