Kohler K2008-8-47 "Revival" Pedestal Basin
| Item: | K2008-8-47 |
| Finish: | Almond |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $662.01 (Pricing is for Almond)
Details and Dimensions
| Height | 7-5/8" |
| Width | 17-7/8" |
| Length | 23-7/8" |
| Construction | Vitreous China |
| Number of Faucet Holes | 3 Hole |
| Sink Installation Type | Pedestal |
| Warranty |


