Kohler K2008-4-0 "Revival" Pedestal Basin
| Item: | K2008-4-0 |
| Finish: | White |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 7-5/8" |
| Width | 17-5/8" |
| Length | 23-7/8" |
| Construction | Vitreous China |
| Number of Faucet Holes | 3 Hole |
| Additional Information | 4'' Centerset |
| Warranty |


