X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K19774-4-CP "Symbol" Vessel Filler Bathroom Sink Faucet

Item: K19774-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 7-3/8"
Spout Reach 3-5/8"
Overall Height 11-7/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense