X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K19481-4-CP "Symbol" Over The Rim Bidet Faucet

Item: K19481-4-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $596.40

Price: $518.87 (Pricing is for Polished Chrome)



Details and Dimensions

Bidet Faucet Type Over-The-Rim Spray
Number of Faucet Holes 1 Hole
Height 8-1/16"
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Vacuum Breaker No
ADA Compliant Yes
Shown With Lever Handle
Includes Pop-Up Drain
Construction Brass
Faucet Hole Configuration Single Hole
Flow Rate (GPM) 2.2
Maximum Deck Thickness 0-11/16"
Spout Height 4-9/16"
Spout Length 3-7/16"
Valve Type Ceramic Disc
Width 2"