Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Kohler
>
K19047-47
Kohler K19047-47 "Escale" Vessel Style Bathroom Sink
| Item: | K19047-47 |
| Finish: | Almond |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $633.90 (Pricing is for Almond)
Details and Dimensions
| Sink Installation Type | Vessel |
| Faucet Hole Configuration | Vessel Style |
| Length | 16-1/8" |
| Width | 16-1/8" |
| Height | 4-15/16" |
| Overall Size | 16-1/8'' x 16-1/8'' x 4-15/16'' |
| Bowl Length | 16-1/8" |
| Bowl Width | 16-1/8" |
| Bowl Depth | 3-1/2" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-11/16" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Fireclay |
| Installation Hardware Included | No |
| ADA Compliant | No |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


