X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K19034-1-0 "Escale" Vanity Top

Item: K19034-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,191.45

Price: $925.76 (Pricing is for White)



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 39-3/4 x 20-5/16 x 6-7/8
Height 6-7/8"
Length 39-3/4"
Width 20-5/16"
Depth 6-7/8"
Bowl Length 22-1/16"
Bowl Width 16-3/8"
Bowl Depth 4-1/4"
Number of Bowls 1
Faucet Hole Configuration Single-Hole
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Faucet Included No
Drain Location Center
Drain Hole Size 1-11/16"
Drain Included No
Overflow Yes
Overflow Location Back
Material Fireclay
Features Integrated Work Surface
Includes Overflow Cover
Shown With Symbol Faucet