Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Kohler
>
K19034-1-47
Kohler K19034-1-47 "Escale" Vanity Top Bathroom Sink
| Item: | K19034-1-47 |
| Finish: | Almond |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,111.17 (Pricing is for Almond)
Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | Single-Hole |
| Length | 39-3/4" |
| Width | 20-5/16" |
| Height | 6-7/8" |
| Overall Size | 39-3/4'' x 20-5/16'' x 6-7/8'' |
| Bowl Length | 22-1/16" |
| Bowl Width | 16-3/8" |
| Bowl Depth | 4-1/4" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-11/16" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Fireclay |
| Installation Hardware Included | No |
| Shown With | Symbol Faucet |
| ADA Compliant | No |
| Features | • Integrated Work Surface |
| Includes | Overflow Cover |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


