X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K19029-1-0 "Escale" Self Rimming Bathroom Sink

Item: K19029-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $649.65

Price: $504.78 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single-Hole
Length 23-5/8"
Width 17-1/2"
Depth 7-5/16"
Height 7-5/16"
Overall Size 23-5/8 x 17-1/2 x 7-5/16
Bowl Length 23-5/8"
Bowl Width 17-1/2"
Bowl Depth 3-1/2"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-11/16"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Features Round-In-Square Basin Shape
Number of Bowls 1