Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Kohler
>
K19029196
Kohler K19029196 "Escale" Self Rimming Bathroom Sink
| Item: | K19029196 |
| Finish: | Almond |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $599.70 (Pricing is for Almond)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | Single-Hole |
| Length | 23-5/8" |
| Width | 17-1/2" |
| Height | 7-5/16" |
| Overall Size | 23-5/8'' x 17-1/2'' x 7-5/16'' |
| Bowl Length | 23-5/8" |
| Bowl Width | 17-1/2" |
| Bowl Depth | 3-1/2" |
| Number of Faucet Holes | 1 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-11/16" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| ADA Compliant | Yes |
| Features | • Round-In-Square Basin Shape |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


