Kohler K19024-0 "Escale" Pedestal Base
| Item: | K19024-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $255.48 (Pricing is for White)
Details and Dimensions
| Height | 28" |
| Construction | Vitreous China |
| Features | • Pedestal Only |
| Fits These Models | K-19034 |
| Warranty |


