Back to Search Results
Ferguson.com Home
>
Vanities
>
Over 45" Wide Bathroom Vanities
> Kohler
>
K18598F29
Kohler K18598F29 "Escale" Vanity Base
| Item: | K18598F29 |
| Finish: | Engineered Wenge |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $2,902.04
Details and Dimensions
| Width | 48" |
| Depth | 7" |
| Material | Wood |
| Features | • Vanity Base Only, Sink Sold Separately • lavatory cutout |
| Length | 18" |
| Product Specifications |
| Warranty |


