Kohler K1895-C-VS "Contemporary" Soap Dispenser
| Item: | K1895-C-VS |
| Finish: | Vibrant Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $67.90 (Pricing is for Vibrant Stainless)
Details and Dimensions
| Height | 3-1/16" |
| Width | 2" |
| Construction | Brass |
| Features | • Refillable from above the counter. 16 fluid ounce capacity. |
| Product Specifications |
| Warranty |


