Kohler K1728-0 "Chesapeake" Wall Hung Bathroom Sink
| Item: | K1728-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $95.86 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | 4'' Centerset |
| Length | 19-1/4" |
| Width | 17-1/4" |
| Height | 10-1/8" |
| Overall Size | 19-1/4'' x 17-1/4'' x 10-1/8'' |
| Bowl Length | 14" |
| Bowl Width | 11" |
| Bowl Depth | 4-7/8" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| ADA Compliant | Yes |
| Features | • "Drilled for Concealed Arm Carrier, Ledge-Back" |
| Includes | Hanger |
| Number of Bowls | 1 |
| Warranty |


