Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1724-47 "Chesapeake" Wall Hung Bathroom Sink

Item: K1724-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Length 19-1/4"
Width 17-1/4"
Depth 8-1/8"
Height 10-1/8"
Overall Size 19-1/4 x 17-1/4 x 8-1/8
Bowl Length 14"
Bowl Width 11"
Bowl Depth 4-7/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
ADA Compliant Yes
Features "Drilled for Concealed Arm Carrier, Ledge-Back"
Includes Hanger
Number of Bowls 1