Kohler K168-BN "Antique" Single Handle Kitchen Faucet
| Item: | K168-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,077.71 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 1-1/2" |
| Construction | Brass |
| ADA Compliant | Yes |
| Spout Height | 3-7/8" |
| Spout Reach | 8-7/8" |
| Maximum Deck Thickness | 1-1/4" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Shown With | Lever Handle |
| Features | • Optional Escutcheon Plate Sold Separately |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |


