Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Kohler
>
K16268-BN
Kohler K16268-BN "Margaux" 1 Bulb Wall Sconce
| Item: | K16268-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $263.23 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Height | 11-13/16" |
| Width | 4-7/8" |
| Extension From Wall | 5-11/16" |
| Backplate Dimension | 4-7/8 x 4-7/8 |
| Number of Bulbs | 1 |
| Bulb Type | T-10 |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Frosted |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Metal |
| Product Specifications |
| Parts Breakdown |
| Warranty |


