Back to Search Results
Ferguson.com Home
>
Faucets
>
Vessel Filler Bathroom Sink Faucets
> Kohler
>
K16265-BN
Kohler K16265-BN "Margaux" Paper Holder
| Item: | K16265-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $173.89 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Overall Width | 6" |
| Construction | Metal |
| Extension From Wall | 3-5/8" |
| Mounting Hardware Included | Yes |
| Features | • Dual Post |
| Product Specifications |
| Parts Breakdown |
| Warranty |


