Kohler K16258-CP "Margaux" Vanity Shelf
| Item: | K16258-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $255.06 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 26-1/4" |
| Mounting Width | 24" |
| Construction | Metal |
| Extension From Wall | 5-1/8" |
| Shelf Type | Glass Shelf |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


