X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K16252-BN "Margaux" Towel Bar

Item: K16252-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 32-1/8"
Overall Height 2-1/8"
Construction Metal
Bracket Height 2-1/8"
Extension From Wall 3-1/2"
Mounting Hardware Included Yes