Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K16250-CP "Margaux" Towel Bar

Item: K16250-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $160.05

Price: $133.32 (Pricing is for Polished Chrome)

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 20-1/8"
Construction Metal
Bracket Height 2-1/8"
Extension From Wall 3-1/2"
Mounting Hardware Included Yes