X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K16214-4A-BV "Revival" Two Handle Shower Faucet

Item: K16214-4A-BV
Finish: Vibrant Brushed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $946.60

Price: $746.87 (Pricing is for Vibrant Brushed Bronze)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Height 6-1/2"
Shower Head Width 5-1/2"
Shower Head Projection 7-1/8"
Shower Head Type Single Function
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Construction Brass
Tub/Shower Model Available Yes
Shown With Metal Lever Handles
ADA Compliant Yes