Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K16214-4-BV
Kohler K16214-4-BV "Revival" Two Handle Shower Faucet
| Item: | K16214-4-BV |
| Finish: | Vibrant Brushed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $664.57 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Ceramic Disc |
| Shower Head Height | 6-1/2" |
| Shower Head Width | 5-1/2" |
| Shower Head Projection | 7-1/8" |
| Shower Head Type | Single Function |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2.5 |
| Construction | Brass |
| Tub/Shower Model Available | Yes |
| Shown With | Scroll Lever Handles |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


