X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K16213-4-BN "Revival" Two Handle Tub & Shower Faucet

Item: K16213-4-BN
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,048.45

Price: $827.23 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included Yes
Shower Head Projection 6-1/2"
Shower Head Type Multi Function
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Spout Reach 4-7/8"
Flow Rate (GPM) 2
Construction Brass
Connection Size NPT
Shown With Scroll Handles
Shower Only Model Available Yes
ADA Compliant Yes
Features Showerhead With Arm and Flange
Diverter Spout Yes