Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
K16213-4-BV
Kohler K16213-4-BV "Revival" Two Handle Tub & Shower Faucet
| Item: | K16213-4-BV |
| Finish: | Vibrant Brushed Bronze |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $764.42 (Pricing is for Vibrant Brushed Bronze)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | Yes |
| Shower Head Projection | 6-1/2" |
| Shower Head Type | Multi Function |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Spout Reach | 4-7/8" |
| Flow Rate (GPM) | 2 |
| Construction | Brass |
| Connection Size | NPT |
| Shown With | Scroll Handles |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Features | • Showerhead With Arm and Flange |
| Diverter Spout | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


