X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K16152-PB "Revival" Paper Holder

Item: K16152-PB
Finish: Vibrant Polished Brass
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Overall Width 14"
Overall Height 2-3/8"
Construction Brass
Bracket Diameter 2-3/8"
Extension From Wall 4-1/8"
Mounting Hardware Included Yes
Features Double Toilet Tissue Holder